Motion
3400-20M-290

GATES RUBBER CO
3400-20M-290

PowerGrip™HTD HTD Belt - HTD, 20 mm Pitch, 3400 mm Pitch Length, 290 mm Width, 170 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #00739645
MFR #3400-20M-290
Your Price$9,781.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3400-20M-290

PowerGrip™HTD HTD Belt - HTD, 20 mm Pitch, 3400 mm Pitch Length, 290 mm Width, 170 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #00739645
MFR #3400-20M-290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,781.77/each(List $14,085.75)

Overview

Mfr description
3400-20M-290 HTD BELT
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
  • Maintenance-free, clean solution for roller chain drive conversion
  • No lubrication or retensioning required.

Specifications

  • Belt Type
    HTD
  • Pitch
    20 mm
  • Overall Length
    3400 mm
  • Overall Width
  • Material
    Polychloroprene (Neoprene)
  • Number Of Teeth
  • Width
    11.417 in / 290 mm
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    3400 mm
  • Operating Temperature Range
    -22 to +212 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog Number
    92930748
  • Manufacturer Upc Number
    072053624106
  • UPC_NO
    072053624106
  • Belt Width
    290 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Smooth
  • Belt Height
    0.52 in / 13.2 mm
  • Belt Section
    20M
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Tooth Height
    0.33 in / 8.4 mm
  • Additional Details
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text