1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
4200-20M-230 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 4200 mm Pitch Length, 230 mm Width, Neoprene Rubber Material
Mi Item #
00739664
MFR #
4200-20M-230 HTD BELT
Price
$8,885.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
DODGE 4200-20M-230 HTD BELT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
4200-20M-230 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 4200 mm Pitch Length, 230 mm Width, Neoprene Rubber Material
Mi Item #
00739664
MFR #
4200-20M-230 HTD BELT
Mfr description
4200-20M-230 HTD BELT 142322
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$8,885
.86
/each
Add to Cart
Specifications
Dimensions
Belt Width
230 mm
Overall
Width
230 mm
Pitch
20 mm
Pitch Length
4200 mm
Weight
27 lbs
Details
Belt Type
20M
Material
Neoprene Rubber
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items