Motion
5000 20M 170

CONTINENTAL
5000 20M 170

Banded Belts - 3VX, EPDM Material
MI ITEM #00739687
MFR #5000 20M 170
Your Price$4,284.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
5000 20M 170

Banded Belts - 3VX, EPDM Material
MI ITEM #00739687
MFR #5000 20M 170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,284.86/each(List $5,356.08)

Overview

Mfr description
5000-R20M-170-A SYNCHROFORCE ADVANCE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.

Specifications

  • Belt Type
    20M
  • Pitch
    20 mm
  • Overall Width
  • Material
    Chloroprene with Fiber
  • Number Of Teeth
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    5000 mm
  • Static Conductive
    YES
  • Reinforcement Material
    Polyester
  • Description
    5/3VX250-A Conti VX Torque Team Advance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text