1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
5000-20M-290 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 5000 mm Pitch Length, 290 mm Width, Neoprene Rubber Material
MI ITEM #
00739695
MFR #
5000-20M-290 HTD BELT
List Price
$12,707.11
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
DODGE 5000-20M-290 HTD BELT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
5000-20M-290 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 5000 mm Pitch Length, 290 mm Width, Neoprene Rubber Material
MI ITEM #
00739695
MFR #
5000-20M-290 HTD BELT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$12,707.11
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
5000-20M-290 HTD BELT 142339
Specifications
Belt Type
20M
Pitch
20 mm
Overall Width
290 mm
Material
Neoprene Rubber
Pitch Length
5000 mm
Weight
40 lbs
Belt Width
290 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data