Motion
500020M340

TB WOODS
500020M340

Synchronous & Timing Belt - 20M, 20 mm Pitch, 5000 mm Pitch Length, 340 mm Width, 250 Teeth, Neoprene Material
MI ITEM #00739703
MFR #500020M340
List Price$16,041.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
500020M340

Synchronous & Timing Belt - 20M, 20 mm Pitch, 5000 mm Pitch Length, 340 mm Width, 250 Teeth, Neoprene Material
MI ITEM #00739703
MFR #500020M340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,041.53/each for your price

Overview

Mfr description
5000-20M-340 HTD BELT

Specifications

  • Belt Type
    20M
  • Pitch
    20 mm
  • Overall Length
    5000 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    5000 mm
  • Width
    340 mm
  • Pitch Length
    5000 mm
  • Operating Temperature Range
    -30 to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • UPC_NO
    698672613156
  • Weight
    51 lbs
  • Belt Width
    340 mm
  • Type
    Drivebelt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text