1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
5400-20M-290 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 5400 mm Pitch Length, 290 mm Width, Neoprene Rubber Material
Mi Item #
00739721
MFR #
5400-20M-290 HTD BELT
Price
$11,313.23
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
DODGE 5400-20M-290 HTD BELT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
5400-20M-290 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 5400 mm Pitch Length, 290 mm Width, Neoprene Rubber Material
Mi Item #
00739721
MFR #
5400-20M-290 HTD BELT
Mfr description
5400-20M-290 HTD BELT 142341
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11,313
.23
/each
Add to Cart
Specifications
Dimensions
Belt Width
290 mm
Overall
Width
290 mm
Pitch
20 mm
Pitch Length
5400 mm
Weight
43 lbs
Details
Belt Type
20M
Material
Neoprene Rubber
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items