1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
6200-20M-230 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 6200 mm Pitch Length, 230 mm Width, Neoprene Rubber Material
MI ITEM #
00739766
MFR #
6200-20M-230 HTD BELT
Price
$12,497.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
DODGE 6200-20M-230 HTD BELT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
6200-20M-230 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 6200 mm Pitch Length, 230 mm Width, Neoprene Rubber Material
MI ITEM #
00739766
MFR #
6200-20M-230 HTD BELT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$12,497.31
/each
Qty
Add to Cart
Specifications
Dimensions
Belt Width
230 mm
Overall
Width
230 mm
Pitch
20 mm
Pitch Length
6200 mm
Weight
39 lbs
Details
Belt Type
20M
Material
Neoprene Rubber
Overview
Mfr description
6200-20M-230 HTD BELT 142330
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data