Motion
6200-20M-290

TB WOODS
6200-20M-290

Synchronous Belt - HTD, 20 mm Pitch, 6200 mm Pitch Length, 290 mm Width, 310 Teeth, Neoprene Material
MI ITEM #00739774
MFR #6200-20M-290
List Price$16,966.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
6200-20M-290

Synchronous Belt - HTD, 20 mm Pitch, 6200 mm Pitch Length, 290 mm Width, 310 Teeth, Neoprene Material
MI ITEM #00739774
MFR #6200-20M-290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,966.69/each for your price

Overview

Mfr description
6200-20M-290 HTD BELT
  • Fire Resistant; Oil Resistant

Specifications

  • Belt Type
    HTD
  • Pitch
    20 mm
  • Overall Length
    6200 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Length
    6200 mm
  • Width
    290 mm
  • Reinforcing Cord Material
    Fiberglass
  • Pitch Length
    6200 mm
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -30°F to 180 °F
  • Max Operating Temperature
    180 °F
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Manufacturer Upc Number
    698672613446
  • UPC_NO
    698672613446
  • Weight
    52.10 lbs
  • Belt Width
    290 mm
  • Type
    Drivebelt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text