1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
6000-20M-170 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 6000 mm Pitch Length, 170 mm Width, Neoprene Rubber Material
MI ITEM #
00739860
MFR #
6000-20M-170 HTD BELT
List Price
$8,969.33
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
DODGE 6000-20M-170 HTD BELT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
6000-20M-170 HTD BELT
Synchronous & Timing Belt - 20M, 20 mm Pitch, 6000 mm Pitch Length, 170 mm Width, Neoprene Rubber Material
MI ITEM #
00739860
MFR #
6000-20M-170 HTD BELT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8,969.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
6000-20M-170 HTD BELT 142314
Specifications
Belt Type
20M
Pitch
20 mm
Overall Width
170 mm
Material
Neoprene Rubber
Pitch Length
6000 mm
Weight
28 lbs
Belt Width
170 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data