Motion
14MGT-1190-125

GATES RUBBER CO
14MGT-1190-125

Poly Chain® GT Belt - GT, 14 mm Pitch, 125 mm Width, 85 Teeth, Polyurethane Material
MI ITEM #00740209
MFR #14MGT-1190-125
List Price$3,215.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MGT-1190-125

Poly Chain® GT Belt - GT, 14 mm Pitch, 125 mm Width, 85 Teeth, Polyurethane Material
MI ITEM #00740209
MFR #14MGT-1190-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,215.13/each for your price

Overview

Mfr description
14MGT-1190-125 POLY CHAIN BELT
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Gates curvilinear tooth profile provides high shear strength and improved load carrying capacity
  • Nylon tooth facing reduces friction and eliminates the need for lubrication
  • Equivalent capacity to roller chain drives in the same width that offer a maintenance-free, clean solution with no lubrication or retensioning required.

Specifications

  • Belt Type
    GT
  • Pitch
    0.552 in / 14 mm
  • Overall Length
    1190 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Width
    4.921 in / 125 mm
  • Color
    Blue
  • Reinforcing Cord Material
    Carbon Fiber
  • Pitch Length
    46.85 in / 1190 mm
  • Trade Number
    1190-14M
  • Tooth Profile
    Curved
  • Operating Temperature Range
    -65 to +185 °F
  • Max Operating Temperature
    185 °F
  • Resistance Features
    Oil Resistant
  • Manufacturer Catalog Number
    9274-8085
  • Manufacturer Upc Number
    072053452099
  • UPC_NO
    072053452099
  • Weight
    4.02 lbs
  • Belt Width
    125 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Ribbed
  • Belt Height
    0.394 in / 10.2 mm
  • Belt Section
    14M
  • Cord Material
    Carbon
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    Curvilinear
  • Tooth Height
    0.236 in / 6 mm
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Description
    Give yourself a competitive advantage by designing in the Gates Poly Chain® GT™ Carbon drive system instead of roller chain in your next power transmission application. The patented use of carbon fiber as the tensile cord in this belt provides increased horsepower rating for greater power density and compactness. When combined with Gates Poly Chain GT sprockets, you have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text