Motion
RT N11
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
Mi Item #00740342
MFR #RT N11
Price$161.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Powder Metal Material
Mi Item #00740342
MFR #RT N11

Mfr description
RT-N-11-TENSNR IN GALV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.93/each

Specifications

Dimensions

  • Base Diameter
    1.3800 in
  • Mounting Hole Diameter
    M6 (1/4 in)
  • Overall Width
    2.0100 in
  • Weight
    0.66 lbs

Details

  • Adjustment Type
    Single Adjusting Arm
  • Application
    Oily Applications
  • Finish Coating
    Galvanized Zinc
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 20 Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144267092
  • Material
    Powder Metal
  • Mount Type
    Mounting Bolt
  • Product Types
    Oil Resistant
  • UPC_NO
    685144267092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)