Motion
4/3V475

MEGADYNE
4/3V475

Narrow Unimatch Deep Wedge Banded V-Belt - 3V, 3/8 in Top Width, 4 Strand, 47.50 in Nominal Outside Length, Smooth
Mi Item #00740567
MFR #4/3V475
Price$145.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
4/3V475

Narrow Unimatch Deep Wedge Banded V-Belt - 3V, 3/8 in Top Width, 4 Strand, 47.50 in Nominal Outside Length, Smooth
Mi Item #00740567
MFR #4/3V475

Mfr description
4/3V475 DEEP WEDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.55/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Nominal Outside Length
    47.50 in
  • Top Width Per Strand
    3/8 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    4
  • Product Type
    Industrial V-Belts
  • Section
    3V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)