Motion
5 8V 4000 TB
Bushing Bore V-Belt Pulley - 8V Belt Section, 5 Groove, 1016 mm O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #00740757
MFR #5 8V 4000 TB
Your Price$5,657.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 8V Belt Section, 5 Groove, 1016 mm O.D., Taper Lock Bushed, 5050 Series Bushing, Cast Iron Material
MI ITEM #00740757
MFR #5 8V 4000 TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,657.16/each(List $6,582.67)

Overview

Mfr description
5 8V 4000 TB (5050) HI-CAP TB SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
  • Precise machining and processes ensure consistent finish and high quality.
  • Statically balanced with maximum rim speed marked on print.

Specifications

  • Belt Section Size
    8V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Bushed
  • Bushing Series
    5050
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    2.3125 to 5.0000 in
  • Pitch Diameter
    39.8 in
  • Overall Width
    6 in
  • Pulley Construction
    Arm / Spoke
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    40 in
  • Storage Dimension Width
    40
  • Sheave Drawing Type
    A
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Upc Number
    697950157221
  • UPC_NO
    697950157221
  • Weight
    350.00 lbs
  • Mounting Type
    STD
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text