Motion
RT 50
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Steel Material
Mi Item #00740876
MFR #RT 50
Price$1,808.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RunRight™ Manual Tensioner - Mounting Bolt, Single Adjusting Arm, Steel Material
Mi Item #00740876
MFR #RT 50

Mfr description
RT-50-TENSNR IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,808.24/each

Specifications

Dimensions

  • Base Diameter
    5.1200 in
  • Mounting Hole Diameter
    M24 (1 in)
  • Overall Width
    8.2700 in
  • Weight
    25.25 lbs

Details

  • Adjustment Type
    Single Adjusting Arm
  • Application
    For Standard Applications
  • Finish Coating
    Painted Blue
  • Includes
    Zinc Plate Mounting Screw & Locking Washer
  • Insert Material
    Tensys™ 10 Natural Rubber
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144533418
  • Material
    Steel
  • Mount Type
    Mounting Bolt
  • Product Types
    Standard Tensioner
  • UPC_NO
    685144533418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)