Motion
2322G8SK

LOVEJOY INC
2322G8SK

68514419540 Grooved Face Companion Pulley - 8 in OD, 1.69 in Width, 7-3/4 in PD
MI ITEM #00740902
MFR #2322G8SK
Your Price$745.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2322G8SK

68514419540 Grooved Face Companion Pulley - 8 in OD, 1.69 in Width, 7-3/4 in PD
MI ITEM #00740902
MFR #2322G8SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$745.92/each(List $1,081.59)

Overview

Mfr description
2322G8SK-SHEAVE

Specifications

  • Belt Section Size
    2322V
  • Face Type
    Grooved
  • Face Width
  • Bushing Size
    SK
  • Outside Diameter
  • Pitch Diameter
    7-3/4 in
  • Material
    Cast Iron
  • Driver Pulley Compatibility
    3030E, 3030E-HD
  • Driven Speed Range
    405 to 1,220 @ 1,150 RPM Motor, 610 to 1,860 @ 1,750 RPM Motor
  • Driven Torque Capacity
    135 in
  • Manufacturer Upc Number
    685144195401
  • UPC_NO
    685144195401
  • Weight
    7.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text