Motion
2322G7SK

LOVEJOY INC
2322G7SK

68514419538 Grooved Face Companion Pulley - 7 in OD, 1.69 in Width, 6-3/4 in PD
MI ITEM #00740907
MFR #2322G7SK
Your Price$889.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2322G7SK

68514419538 Grooved Face Companion Pulley - 7 in OD, 1.69 in Width, 6-3/4 in PD
MI ITEM #00740907
MFR #2322G7SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$889.33/each(List $1,022.73)

Overview

Mfr description
2322G7SK-SHEAVE

Specifications

  • Belt Section Size
    2322V
  • Face Type
    Grooved
  • Face Width
  • Bushing Size
    SK
  • Outside Diameter
  • Pitch Diameter
    6-3/4 in
  • Material
    Cast Iron
  • Driver Pulley Compatibility
    3030E, 3030E-HD
  • Driven Speed Range
    460 to 1,405 @ 1,150 RPM Motor, 700 to 2,135 @ 1,750 RPM Motor
  • Driven Torque Capacity
    118 in
  • Manufacturer Upc Number
    685144195388
  • UPC_NO
    685144195388
  • Weight
    6.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text