Motion
LH300
H, 0.5000 in Pitch, 3.0000 in Width, Chloroprene Material
MI ITEM #00741244
MFR #LH300
Price$57.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
H, 0.5000 in Pitch, 3.0000 in Width, Chloroprene Material
MI ITEM #00741244
MFR #LH300

Mfr description
LH300 TIMING BELT OPEN END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.42/each

Specifications

Dimensions

  • Overall Width  
    3.0000 in
  • Pitch
    0.5000 in

Details

  • Belt Type
    H
  • Material
    Chloroprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)