Motion
D180XL025 DUAL DYNA SYNC BELT

DODGE
D180XL025 DUAL DYNA SYNC BELT

Synchronous & Timing Belt - XL, 0.2000 in Pitch, 18.0000 in Pitch Length, 0.2500 in Width, Neoprene Material
MI ITEM #00741259
MFR #D180XL025 DUAL DYNA SYNC BELT
Your Price$23.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D180XL025 DUAL DYNA SYNC BELT

Synchronous & Timing Belt - XL, 0.2000 in Pitch, 18.0000 in Pitch Length, 0.2500 in Width, Neoprene Material
MI ITEM #00741259
MFR #D180XL025 DUAL DYNA SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.74/each(List $29.67)

Overview

Mfr description
D180XL025 TIMING BELT 110144

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    18.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    2
  • Pitch Length
    18.0000 in
  • Tooth Profile
    Trapezoidal
  • Standards Met
    RMA
  • Weight
    0.03 lbs
  • Belt Width
    0.2500 in
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text