Overview
Mfr description
B3360-14M-170 HTD BELT
- Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys
- High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
- Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
- Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity form either side
Specifications
- Belt Type14M
- Pitch14 mm
- Overall Length3360 mm
- Overall Width
- MaterialNeoprene
- Number Of Teeth
- Number Of Toothed Sides1
- ColorBlack
- Reinforcing Cord MaterialFiberglass
- Max Operating Temperature180 °F
- Standards MetRMA
- Manufacturer Catalog Number3550605
- Manufacturer Product Page
- Manufacturer Catalog
- Manufacturer Upc Number662289416271
- Weight26.86 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data