Motion
D700H075 DUAL DYNA SYNC BELT

DODGE
D700H075 DUAL DYNA SYNC BELT

H Belt - H, 0.5000 in Pitch, 70.0000 in Pitch Length, 0.7500 in Width, Neoprene Material
MI ITEM #00741489
MFR #D700H075 DUAL DYNA SYNC BELT
Price$260.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D700H075 DUAL DYNA SYNC BELT

H Belt - H, 0.5000 in Pitch, 70.0000 in Pitch Length, 0.7500 in Width, Neoprene Material
MI ITEM #00741489
MFR #D700H075 DUAL DYNA SYNC BELT

Mfr description
D700H075 TIMING BELT 110322
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.33/each

Specifications

Dimensions

  • Belt Width
    0.7500 in
  • Overall Length
    1778 mm
  • Overall Width  
    0.7500 in
  • Pitch
    0.5000 in
  • Pitch Length
    70.0000 in
  • Weight
    0.51 lbs

Details

  • Belt Type
    H
  • Manufacturer Catalog Number
    110322
  • Material
    Neoprene
  • Number Of Toothed Sides
    2
  • Standards Met
    RMA
  • Static Conductive
    No
  • Tooth Profile
    Trapezoidal
  • Trade Number
    H075
  • UPC_NO
    782475084432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)