Motion
D660H150 DUAL DYNA SYNC BELT

DODGE
D660H150 DUAL DYNA SYNC BELT

Synchronous & Timing Belt - H, 0.5000 in Pitch, 66.0000 in Pitch Length, 1.5000 in Width, Neoprene Material
MI ITEM #00741582
MFR #D660H150 DUAL DYNA SYNC BELT
Price$478.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D660H150 DUAL DYNA SYNC BELT

Synchronous & Timing Belt - H, 0.5000 in Pitch, 66.0000 in Pitch Length, 1.5000 in Width, Neoprene Material
MI ITEM #00741582
MFR #D660H150 DUAL DYNA SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$478.89/each

Specifications

Dimensions

  • Belt Width
    1.5000 in
  • Overall Length
    66.0000 in
  • Overall Width  
    1.5000 in
  • Pitch
    0.5000 in
  • Pitch Length
    66.0000 in
  • Weight
    0.98 lbs

Details

  • Belt Type
    H
  • Material
    Neoprene
  • Number Of Toothed Sides
    2
  • Standards Met
    RMA
  • Static Conductive
    No
  • Tooth Profile
    Trapezoidal

Overview

Mfr description
D660H150 TIMING BELT 110319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text