Motion
D3600 8M 85

CONTINENTAL
D3600 8M 85

Specialty Belts - 30V, Chloroprene Material
Mi Item #00741593
MFR #D3600 8M 85
Price$2,098.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
D3600 8M 85

Specialty Belts - 30V, Chloroprene Material
Mi Item #00741593
MFR #D3600 8M 85

Mfr description
3600-DR8M-85-A SYNCHROTWIN ADVANCE
  • Conti VX® Varispeed Supreme belts offer exceptional transverse rigidity and flexibility, preventing buckling at tight diameters where stresses peak.
  • Firm grip ensures precise, responsive power transmission across the full operating range, resulting in reliable performance and extended belt life.
  • Their uniform cross-section reduces drive wear, while superior lengthwise flexibility supports small pulleys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,098.55/each

Specifications

Dimensions

  • Overall Width  
    85 mm
  • Pitch
    8 mm
  • Pitch Length
    3600 mm

Details

  • Belt Type
    8M
  • Color
    Black
  • Description
    3230HV553-S Conti VX Varispeed Supreme
  • Material
    Chloroprene
  • Number Of Teeth  
    450
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    NO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)