1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
D240H300 DUAL DYNA SYNC BELT
Synchronous Drive Belt - 20M, 0.5000 in Pitch, 24.0000 in Pitch Length, Neoprene Rubber Material
MI ITEM #
00741678
MFR #
D240H300 DUAL DYNA SYNC BELT
List Price
$430.56
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
DODGE D240H300 DUAL DYNA SYNC BELT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
D240H300 DUAL DYNA SYNC BELT
Synchronous Drive Belt - 20M, 0.5000 in Pitch, 24.0000 in Pitch Length, Neoprene Rubber Material
MI ITEM #
00741678
MFR #
D240H300 DUAL DYNA SYNC BELT
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$430.56
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
D240H300 TIMING BELT 110251
Specifications
Belt Type
20M
Pitch
0.5000 in
Material
Neoprene Rubber
Pitch Length
24.0000 in
Weight
0.72 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data