Motion
795-3M-06
PowerGrip™HTD HTD Belt - HTD, 3 mm Pitch, 795 mm Pitch Length, 6 mm Width, 265 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #00741876
MFR #795-3M-06
List Price$28.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PowerGrip™HTD HTD Belt - HTD, 3 mm Pitch, 795 mm Pitch Length, 6 mm Width, 265 Teeth, Polychloroprene (Neoprene) Material
MI ITEM #00741876
MFR #795-3M-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.03/each for your price

Overview

Mfr description
795-3M-6 HTD BELT
  • Fiberglass tensile cord provides high strength, excellent flex life and high resistance to elongation
  • Neoprene body provides protection against grime, grease, oil and moisture
  • Nylon tooth facing provides a durable wear surface for long service life
  • Maintenance-free, clean solution for roller chain drive conversion
  • No lubrication or retensioning required.

Specifications

  • Belt Type
    HTD
  • Pitch
    3 mm
  • Material
    Polychloroprene (Neoprene)
  • Pitch Length
    795 mm
  • Overall Width
  • Number Of Teeth
  • Belt/Slab
    Belt
  • Overall Length
    795 mm
  • Color
    Black
  • Belt Section
    3M
  • Cord Material
    Fiberglass
  • Belt Back Side
    Smooth
  • Belt Height
    0.095 in / 2.41 mm
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Belt Width
    6 mm
  • Manufacturer Catalog Number
    92930335
  • Manufacturer Upc Number
    072053609615
  • Max Operating Temperature
    212 °F
  • UPC_NO
    072053609615
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Operating Temperature Range
    -22 to +212 °F
  • Reinforcing Cord Material
    Fiberglass
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Tooth Height
    0.048 in / 1.22 mm
  • Tooth Profile
    Curved
  • Width
    0.236 in / 6 mm
  • Additional Details
    PowerGrip™ HTD belts have a larger, more robust tooth profile for increased capacity, as compared to timing belts. 3M and 5M belts are suitable for domestic appliances, office machines, electric hand tools and for applications in the processing and chemical industry. 8M, 14M and 20M belts are used in high-performance drives in the machine tool, paper and textile industries where durability and low maintenance are required.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text