1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
225-3M-15
RPP, 3 mm Pitch, 225 mm Pitch Length, 15 mm Width, 75 Teeth, Chloroprene Material
MI ITEM #
00742075
MFR #
225-3M-15
Price
$26.64
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 225-3M-15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
225-3M-15
RPP, 3 mm Pitch, 225 mm Pitch Length, 15 mm Width, 75 Teeth, Chloroprene Material
MI ITEM #
00742075
MFR #
225-3M-15
Mfr description
225-3M-15 HTB TIMING BELT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$26
.64
/each
Add to Cart
Specifications
Dimensions
Overall Length
225 mm
Overall
Width
15 mm
Pitch
3 mm
Pitch Length
225 mm
Details
Belt Type
RPP
Material
Chloroprene
Number Of
Teeth
75
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items