1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
267-3M-15
RPP, 3 mm Pitch, 267 mm Pitch Length, 15 mm Width, 89 Teeth, Chloroprene Material
MI ITEM #
00742089
MFR #
267-3M-15
Your Price
$21.16
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 267-3M-15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
267-3M-15
RPP, 3 mm Pitch, 267 mm Pitch Length, 15 mm Width, 89 Teeth, Chloroprene Material
MI ITEM #
00742089
MFR #
267-3M-15
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$21.16
/each
(List
$26.45
)
Qty
Add to Cart
Overview
Mfr description
267-3M-15 RPP TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
267 mm
Overall Width
15 mm
Material
Chloroprene
Number Of Teeth
89
Pitch Length
267 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data