1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
312-3M-15
RPP, 3 mm Pitch, 312 mm Pitch Length, 15 mm Width, 104 Teeth, Chloroprene Material
MI ITEM #
00742099
MFR #
312-3M-15
Your Price
$22.20
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 312-3M-15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
312-3M-15
RPP, 3 mm Pitch, 312 mm Pitch Length, 15 mm Width, 104 Teeth, Chloroprene Material
MI ITEM #
00742099
MFR #
312-3M-15
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$22.20
/each
(List
$27.75
)
Qty
Add to Cart
Overview
Mfr description
312-3M-15 RPP TIMING BELT
Specifications
Belt Type
RPP
Pitch
3 mm
Overall Length
312 mm
Overall Width
15 mm
Material
Chloroprene
Number Of Teeth
104
Pitch Length
312 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data