Motion
475-5M-09
HTD® 92930505 HTD Belt - HTD, 5 mm Pitch, 9 mm Width, 95 Teeth, Neoprene Material
Mi Item #00742218
MFR #475-5M-09
Price$32.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD® 92930505 HTD Belt - HTD, 5 mm Pitch, 9 mm Width, 95 Teeth, Neoprene Material
Mi Item #00742218
MFR #475-5M-09

Mfr description
475-5M-9 HTD BELT
  • Durable elastomeric backing protects against environmental pollution as well as frictional wear if power is transmitted from the back of the belt
  • Fiberglass tensile cord provides the required strength combined with excellent ex life and high resistance to elongation
  • Eliminates lubrication and re-tensioning to reduce maintenance and labor required on drives
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.94/each

Specifications

Dimensions

  • Belt Height
    3.81 mm
  • Belt Width
    9 mm
  • Overall Length
    475 mm
  • Overall Width  
    9 mm
  • Pitch
    5 mm
  • Pitch Length
    475 mm
  • Standard Width
    YES
  • Tooth Height
    2.08 mm
  • Weight
    0.04 lbs
  • Width
    9 mm

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Back Side
    Smooth
  • Belt Section
    5M
  • Belt Type
    HTD
  • Belt/Slab
    Belt
  • Color
    Black
  • Cord Material
    Fiberglass
  • End Type
    Endless
  • Fabric Type
    Nylon Teeth
  • Manufacturer Catalog Number
    9293-0505
  • Manufacturer Upc Number
    072053610611
  • Material
    Neoprene
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    +212°F / +100 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Teeth  
    95
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30 to +180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Oil Resistant
  • Sided
    Single Sided
  • Sprocket Compatibility
    PowerGrip GT
  • Static Conductive
    No
  • Tooth Form
    HTD Design
  • Tooth Profile
    Curved
  • Trade Number
    475-5mm
  • UPC_NO
    072053610611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)