Motion
375-5M-15  HT250 BELT

DODGE
375-5M-15 HT250 BELT

HT Belt - HT, 5 mm Pitch, 375 mm Pitch Length, 15 mm Width, Neoprene Rubber Material
MI ITEM #00742349
MFR #375-5M-15 HT250 BELT
Your Price$33.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
375-5M-15 HT250 BELT

HT Belt - HT, 5 mm Pitch, 375 mm Pitch Length, 15 mm Width, Neoprene Rubber Material
MI ITEM #00742349
MFR #375-5M-15 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$33.39/each(List $41.74)

Overview

Mfr description
375-5M-15 HTD BELT 142102

Specifications

  • Belt Type
    HT
  • Pitch
    5 mm
  • Overall Length
    375 mm
  • Overall Width
  • Material
    Neoprene Rubber
  • Number Of Toothed Sides
    1
  • Pitch Length
    375 mm
  • Trade Number
    HT200
  • Tooth Profile
    Curved
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    142102
  • UPC_NO
    782475411238
  • Weight
    0.05 lbs
  • Belt Width
    15 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text