1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
600-5M-15
5M, 5 mm Pitch, 600 mm Pitch Length, 15 mm Width, 120 Teeth, Rubber Material
MI ITEM #
00742400
MFR #
600-5M-15
Your Price
$27.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) 600-5M-15
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
600-5M-15
5M, 5 mm Pitch, 600 mm Pitch Length, 15 mm Width, 120 Teeth, Rubber Material
MI ITEM #
00742400
MFR #
600-5M-15
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$27.21
/each
(List
$31.29
)
Qty
Add to Cart
Overview
Mfr description
600-5M-15 Synchro-Cog Belt HT
Specifications
Belt Type
5M
Pitch
5 mm
Overall Width
15 mm
Material
Rubber
Number Of Teeth
120
Pitch Length
600 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data