Motion
890-5M-15 HT250 BELT

DODGE
890-5M-15 HT250 BELT

Synchronous & Timing Belt - 5M, 5 mm Pitch, 890 mm Pitch Length, 15 mm Width, Neoprene Material
MI ITEM #00742443
MFR #890-5M-15 HT250 BELT
Price$69.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
890-5M-15 HT250 BELT

Synchronous & Timing Belt - 5M, 5 mm Pitch, 890 mm Pitch Length, 15 mm Width, Neoprene Material
MI ITEM #00742443
MFR #890-5M-15 HT250 BELT

Mfr description
890-5M-15 HTD BELT 142246
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.21/each

Specifications

Dimensions

  • Belt Width
    15 mm
  • Overall Length
    890 mm
  • Overall Width  
    15 mm
  • Pitch
    5 mm
  • Pitch Length
    890 mm
  • Weight
    0.12 lbs

Details

  • Belt Type
    5M
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Modified Curvilinear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)