Motion
1195-5M-15 HTD BELT

DODGE
1195-5M-15 HTD BELT

Synchronous & Timing Belt - 5M, 5 mm Pitch, 1195 mm Pitch Length, 15 mm Width, Neoprene Material
MI ITEM #00742467
MFR #1195-5M-15 HTD BELT
Your Price$68.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1195-5M-15 HTD BELT

Synchronous & Timing Belt - 5M, 5 mm Pitch, 1195 mm Pitch Length, 15 mm Width, Neoprene Material
MI ITEM #00742467
MFR #1195-5M-15 HTD BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.54/each(List $85.67)

Overview

Mfr description
1195-5M-15 HTD BELT 142251

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Length
    1195 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    1195 mm
  • Tooth Profile
    Modified Curvilinear
  • Standards Met
    RMA
  • Weight
    0.16 lbs
  • Belt Width
    15 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text