Motion
535-5M-25  HT250 BELT

DODGE
535-5M-25 HT250 BELT

Synchronous & Timing Belt - 5M, 5 mm Pitch, 535 mm Pitch Length, 25 mm Width, Neoprene Material
MI ITEM #00742552
MFR #535-5M-25 HT250 BELT
Your Price$65.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
535-5M-25 HT250 BELT

Synchronous & Timing Belt - 5M, 5 mm Pitch, 535 mm Pitch Length, 25 mm Width, Neoprene Material
MI ITEM #00742552
MFR #535-5M-25 HT250 BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.91/each(List $82.39)

Overview

Mfr description
535-5M-25 HTD BELT 142129

Specifications

  • Belt Type
    5M
  • Pitch
    5 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    535 mm
  • Tooth Profile
    Modified Curvilinear
  • Standards Met
    RMA
  • Weight
    0.12 lbs
  • Belt Width
    25 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text