Motion
B36008M30

BROWNING
B36008M30

HPT Belt - 8M, 8 mm Pitch, 30 mm Width, 450 Teeth, Neoprene Material
Mi Item #00742726
MFR #B36008M30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B36008M30

HPT Belt - 8M, 8 mm Pitch, 30 mm Width, 450 Teeth, Neoprene Material
Mi Item #00742726
MFR #B36008M30

Mfr description
B3600-8M-30 HTD BELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3600 mm
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Weight
    1.38 lbs

Details

  • Belt Type
    8M
  • Color
    Black
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3549896
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289416479
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    450
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Standards Met
    RMA
  • UPC_NO
    662289416479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)