Specifications
Dimensions
- Overall Length4956 mm
- Overall Width40 mm
- Pitch14 mm
- Weight4.29 lbs
Details
- Belt Type14M
- ColorBlack
- Manufacturer Catalog
- Manufacturer Catalog Number3550811
- Manufacturer Product Page
- Manufacturer Upc Number662289417308
- MaterialNeoprene
- Max Operating Temperature180 °F
- Number Of Teeth354
- Number Of Toothed Sides1
- Reinforcing Cord MaterialFiberglass
- Standards MetRMA
- UPC_NO662289417308
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)