Motion
B574014M40

BROWNING
B574014M40

3550910 HPT Belt - 14M, 14 mm Pitch, 5740 mm Overall Length, 40 mm Width, 410 Teeth, Neoprene Material
MI ITEM #00742767
MFR #B574014M40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B574014M40

3550910 HPT Belt - 14M, 14 mm Pitch, 5740 mm Overall Length, 40 mm Width, 410 Teeth, Neoprene Material
MI ITEM #00742767
MFR #B574014M40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B5740-14M-40 HTD BELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
  • Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity form either side

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Length
    5740 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Max Operating Temperature
    180 °F
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    3550910
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289417742
  • Weight
    4.96 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text