Motion
5320-14M-55
HTD Belt - 14M, 14 mm Pitch, 5320 mm Overall Length, 55 mm Width, 380 Teeth
MI ITEM #00742794
MFR #5320-14M-55
Your Price$1,234.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTD Belt - 14M, 14 mm Pitch, 5320 mm Overall Length, 55 mm Width, 380 Teeth
MI ITEM #00742794
MFR #5320-14M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,234.42/each(List $1,419.58)

Overview

Mfr description
5320-14M-55 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Length
    5320 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    5320 mm
  • Manufacturer Upc Number
    785201649417
  • UPC_NO
    785201649417
  • Weight
    6.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text