Motion
3800-20M-170 HTD BELT

DODGE
3800-20M-170 HTD BELT

HTD Belt - 20M, 20 mm Pitch, 3800 mm Pitch Length, 170 mm Width, Chloroprene Rubber Material
MI ITEM #00742900
MFR #3800-20M-170 HTD BELT
List Price$5,886.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3800-20M-170 HTD BELT

HTD Belt - 20M, 20 mm Pitch, 3800 mm Pitch Length, 170 mm Width, Chloroprene Rubber Material
MI ITEM #00742900
MFR #3800-20M-170 HTD BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,886.21/each for your price

Overview

Mfr description
3800-20M-170 HTD BELT 142306

Specifications

  • Belt Type
    20M
  • Pitch
    20 mm
  • Overall Length
    3800 mm
  • Overall Width
  • Material
    Chloroprene Rubber
  • Number Of Toothed Sides
    1
  • Pitch Length
    3800 mm
  • Trade Number
    3800-20M
  • Tooth Profile
    Curved
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    3800-20M-170
  • UPC_NO
    782475702206
  • Weight
    18.00 lbs
  • Belt Width
    170 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text