Motion
3800 20M 290

CONTINENTAL
3800 20M 290

Banded Belts - CX, EPDM Material
MI ITEM #00742919
MFR #3800 20M 290
Price$7,790.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
3800 20M 290

Banded Belts - CX, EPDM Material
MI ITEM #00742919
MFR #3800 20M 290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,790.59/each

Specifications

Dimensions

  • Overall Width  
    290 mm
  • Pitch
    20 mm
  • Pitch Length
    3800 mm

Details

  • Belt Type
    20M
  • Color
    Black
  • Description
    15/CX112-A Conti VX Torque Team Advance
  • Material
    Chloroprene with Fiber
  • Number Of Teeth  
    190
  • Reinforcement Material
    Polyester
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES

Overview

Mfr description
3800-R20M-290-A SYNCHROFORCE ADVANCE
  • Conti® VX Torque Team Advance belts available in classical and wedge/narrow profiles tackle tough drives with joined belts that reduce vibration, shock loads, and misalignment.
  • Available in wrapper or raw edge.
  • Polyester tension members ensure high strength and traction, while the durable, oil-resistant backing boosts flexibility, efficiency, and reliability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text