Motion
P12-3M-06AL

GATES RUBBER CO
P12-3M-06AL

HTD® P123M06AL High Torque Drive (HTD) Belt Sprocket - HTD, 3 mm Pitch, 6 mm Belt Width, 12 Teeth, Rough Stock
MI ITEM #00742939
MFR #P12-3M-06AL
List Price$75.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P12-3M-06AL

HTD® P123M06AL High Torque Drive (HTD) Belt Sprocket - HTD, 3 mm Pitch, 6 mm Belt Width, 12 Teeth, Rough Stock
MI ITEM #00742939
MFR #P12-3M-06AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.75/each for your price

Overview

Mfr description
P12-3M-06 MPB ALUMINUM HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Belt Pitch
    3 mm
  • Belt Width
    6 mm
  • Number Of Teeth
  • Bore Diameter
  • Pitch Diameter
    0.451 in
  • Material
    Aluminum
  • Weight
    0.02 lbs
  • UPC_NO
    072053112856
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text