Motion
P62-3M-06AL

GATES RUBBER CO
P62-3M-06AL

PowerGrip® HTD® 7882-0044 Belt Sprocket - 6 mm Belt Width
MI ITEM #00742962
MFR #P62-3M-06AL
List Price$187.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P62-3M-06AL

PowerGrip® HTD® 7882-0044 Belt Sprocket - 6 mm Belt Width
MI ITEM #00742962
MFR #P62-3M-06AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187.19/each for your price

Overview

Mfr description
P62-3M-06 MPB ALUMINUM HTD SPKT
  • PowerGrip® HTD® Sprockets are engineered specifically for use with your Gates PowerGrip® HTD® belts.
  • Full split in bushing allows for easy installation and removal.
  • Precise sprocket design produces positive, press fit to shaft.
  • Precision manufactured and static balanced to eliminate sprocket wobble.
  • Warning: Do not use these sprockets with rim speeds in excess of 6,500 fpm.

Specifications

  • Belt Width
    6 mm
  • Number Of Teeth
  • Weight
    0.19 lbs
  • Manufacturer Upc Number
    072053115123
  • UPC_NO
    072053115123

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text