Motion
P14-3M-09AL

GATES RUBBER CO
P14-3M-09AL

HTD® P143M09AL Belt Sprocket - HTD, 3 mm Pitch, 9 mm Belt Width, 14 Teeth, Rough Stock
MI ITEM #00742967
MFR #P14-3M-09AL
Your Price$49.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P14-3M-09AL

HTD® P143M09AL Belt Sprocket - HTD, 3 mm Pitch, 9 mm Belt Width, 14 Teeth, Rough Stock
MI ITEM #00742967
MFR #P14-3M-09AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.10/each(List $67.75)

Overview

Mfr description
P14-3M-09 MPB ALUMINUM HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Belt Pitch
    3 mm
  • Belt Width
    9 mm
  • Number Of Teeth
  • Bore Diameter
  • Pitch Diameter
    0.526 in
  • Material
    Aluminum
  • Weight
    0.02 lbs
  • Manufacturer Upc Number
    072053112948
  • UPC_NO
    072053112948
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text