Motion
P28-5M-09AL

GATES RUBBER CO
P28-5M-09AL

HTD® P285M09AL Belt Sprocket - HTD, 5 mm Pitch, 9 mm Belt Width, 28 Teeth, Rough Stock
Mi Item #00743002
MFR #P28-5M-09AL
Price$70.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P28-5M-09AL

HTD® P285M09AL Belt Sprocket - HTD, 5 mm Pitch, 9 mm Belt Width, 28 Teeth, Rough Stock
Mi Item #00743002
MFR #P28-5M-09AL

Mfr description
P28-5M-09 MPB ALUMINUM HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.99/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    9 mm
  • Bore Diameter  
    1/4 to 7/8 in
  • Pitch Diameter
    1.754 in
  • Weight
    0.31 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053114201
  • Material
    Aluminum
  • Number Of Teeth  
    28
  • UPC_NO
    072053114201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)