Motion
P30-5M-15AL

GATES RUBBER CO
P30-5M-15AL

HTD® P305M15AL Belt Sprocket - HTD, 5 mm Pitch, 15 mm Belt Width, 30 Teeth, Rough Stock
MI ITEM #00743028
MFR #P30-5M-15AL
Price$105.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P30-5M-15AL

HTD® P305M15AL Belt Sprocket - HTD, 5 mm Pitch, 15 mm Belt Width, 30 Teeth, Rough Stock
MI ITEM #00743028
MFR #P30-5M-15AL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$105.63/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/4 to 7/8 in
  • Pitch Diameter
    1.88 in
  • Weight
    0.22 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Manufacturer Upc Number
    072053114324
  • Material
    Aluminum
  • Number Of Teeth  
    30
  • UPC_NO
    072053114324

Overview

Mfr description
P30-5M-15 MPB ALUMINUM HTD SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought