Motion
P325M15-MPB
Ht - High Torque Sprocket - 5MR-32S-15, 5 mm Pitch, 15 mm Belt Width, 32 Teeth, Reboreable
Mi Item #00743042
MFR #P325M15-MPB
Price$109.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 5MR-32S-15, 5 mm Pitch, 15 mm Belt Width, 32 Teeth, Reboreable
Mi Item #00743042
MFR #P325M15-MPB

Mfr description
P325M15-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.12/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    0.5000 to 0.8750 in
  • Face Width
    0.840 in
  • Flange Outside Diameter  
    2.12 in
  • For Belt Width
    15 mm
  • Hub Diameter
    1.5 in
  • Hub Projection
    0.47 in
  • Length Through Bore  
    1.33 in
  • Outside Diameter
    1.9600 in
  • Pitch
    5 mm
  • Pitch Diameter
    2.0050 in
  • Weight
    0.84 lbs

Details

  • Belt Type
    5MR-32S-15
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950781006
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950781006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)