Motion
P325M15

TB WOODS
P325M15

High Torque Drive (htd) Belt Sprocket - HTD, 5 mm Pitch, 15 mm Belt Width, 32 Teeth, Rough Stock
Mi Item #00743043
MFR #P325M15
Price$197.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P325M15

High Torque Drive (htd) Belt Sprocket - HTD, 5 mm Pitch, 15 mm Belt Width, 32 Teeth, Rough Stock
Mi Item #00743043
MFR #P325M15

Mfr description
P32-5M-15 MPB HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.86/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/2 to 7/8 in
  • Face Width
    0.89 in
  • Flange Outside Diameter  
    2.16 in
  • For Belt Width
    15 mm
  • Hub Diameter
    1.55 in
  • Hub Projection
    0.45 in
  • Length Through Bore  
    1.34 in
  • Outside Diameter
    1.9600 in
  • Pitch
    5 mm
  • Pitch Diameter
    2.005 in
  • Weight
    0.84 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    698672585019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)