Motion
P345M15

TB WOODS
P345M15

Synchronous Plus Sprocket, 15 mm. Belt Width, 5 mm. Pitch, Bushing MPB, For Belt Type GT3;RPP
MI ITEM #00743047
MFR #P345M15
List Price$231.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P345M15

Synchronous Plus Sprocket, 15 mm. Belt Width, 5 mm. Pitch, Bushing MPB, For Belt Type GT3;RPP
MI ITEM #00743047
MFR #P345M15

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$231.32/each for your price

Overview

Mfr description
P34-5M-15 MPB HTD SPKT

Specifications

  • Belt Type
    HTD
  • Bore Type
    Rough Stock
  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Number Of Teeth
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    0.89 in
  • Number Of Hubs
    1
  • Hub Diameter
    1.68 in
  • Outside Diameter
    2.085 in
  • Pitch Diameter
    2.13 in
  • Hub Projection
    0.45 in
  • Length Through Bore
  • Pulley Construction
    Plain
  • Material
    Cast Iron
  • Weight
    0.93 lbs, 1.1
  • Width
    2.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text