Motion
P365M15-MPB
Ht - High Torque Sprocket - 5MM, 0.19685 Pitch, 0.5906 in Belt Width, 36 Teeth, Reboreable
MI ITEM #00743050
MFR #P365M15-MPB
Price$128.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 5MM, 0.19685 Pitch, 0.5906 in Belt Width, 36 Teeth, Reboreable
MI ITEM #00743050
MFR #P365M15-MPB

Mfr description
P365M15-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.75/each

Specifications

Dimensions

  • Belt Pitch
    0.19685
  • Belt Width
    0.5906 in
  • Bore Diameter  
    0.5 to 1.125 in
  • Face Width
    0.840 in
  • Flange Outside Diameter  
    2.41 in
  • For Belt Width
    15 mm
  • Hub Diameter
    1.8 in
  • Hub Projection
    0.5 in
  • Length Through Bore  
    1.33 in
  • Outside Diameter
    2.2130 in
  • Pitch
    5 mm
  • Pitch Diameter
    2.256 in
  • Weight
    1.03 lbs

Details

  • Belt Type
    5MM
  • Bore Type
    Reboreable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950781402
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    36
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950781402

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)