Motion
P405M15-JA
HTS - High Torque Sprocket - P40-5M-15, 5 mm Pitch, 15 mm Belt Width, 40 Teeth, Bushed, JA
MI ITEM #00743059
MFR #P405M15-JA
Your Price$121.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HTS - High Torque Sprocket - P40-5M-15, 5 mm Pitch, 15 mm Belt Width, 40 Teeth, Bushed, JA
MI ITEM #00743059
MFR #P405M15-JA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$121.96/each(List $130.34)

Overview

Mfr description
P405M15-JA SPK HTS QD
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.
  • RPP tooth profile.

Specifications

  • Belt Type
    P40-5M-15
  • Bore Type
    Bushed
  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Number Of Teeth
  • Bushing Series
    JA
  • Bore Diameter
  • Number Of Flanges
    2
  • Flange Outside Diameter
  • Face Width
    0.84 in
  • Number Of Hubs
    0
  • Outside Diameter
    2.4610 in
  • Pitch Diameter
    2.5060 in
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • Material
    Steel
  • Weight
    0.72 lbs
  • Manufacturer Upc Number
    697950781822
  • UPC_NO
    697950781822
  • Manufacturer Catalog
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text