Motion
P485M15

TB WOODS
P485M15

High Torque Drive (htd) Belt Sprocket - HTD, 5 mm Pitch, 15 mm Belt Width, 48 Teeth, QD Bushed, JA
Mi Item #00743068
MFR #P485M15
Price$177.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P485M15

High Torque Drive (htd) Belt Sprocket - HTD, 5 mm Pitch, 15 mm Belt Width, 48 Teeth, QD Bushed, JA
Mi Item #00743068
MFR #P485M15

Mfr description
P48-5M-15 JA HTD SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.50/each

Specifications

Dimensions

  • Belt Pitch
    5 mm
  • Belt Width
    15 mm
  • Bore Diameter  
    1/2 to 1-1/4 in
  • Face Width
    0.89 in
  • Flange Outside Diameter  
    3.16 in
  • For Belt Width
    15 mm
  • Length Through Bore  
    1 in
  • Outside Diameter
    2.9630 in
  • Pitch
    5 mm
  • Pitch Diameter
    3.008 in
  • Weight
    1.00 lbs

Details

  • Belt Type
    HTD
  • Bore Type
    QD Bushed
  • Bushing Series
    JA
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    2
  • Number Of Teeth  
    48
  • Pulley Construction
    Plain
  • UPC_NO
    698672585132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)